
Brake Hydraulic Hose 1999-2003 Jeep Grand Cherokee 4.0L 4.7L, H620186
Mfr # H620186
Zoro # G5470989
product price:Â $41.85
/eaKey Features
Length
15 in
Material
EPDM Rubber
Thread Size
0.38 in; 3/8"-24
Color
Black
Fitting Type
Banjo; Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H620186
Zoro #
G5470989
UPC #
82702456774
Country of Origin
China
Dimensions
Length
15 in
Thread Size
0.38 in; 3/8"-24
Axis 1 Length
9 in
Details
Item
Brake Hose
Material
EPDM Rubber
Color
Black
Fitting Type
Banjo; Female
Includes
Bracket; Gasket; Jacket
Vehicle Fit
Jeep Grand Cherokee 2003-99
Features
Flexible
Standards
DOT Approved
Sleeve Material
Rubber
Fitting Material
Treated Steel
Position
Front Left
Bracket Material
Stamped Steel
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.