This item is Discontinued.

Dorman Brake Hydraulic Hose 1999-2004 Jeep Grand Cherokee 4.0L 4.7L, H381142 H381142

Brake Hydraulic Hose 1999-2004 Jeep Grand Cherokee 4.0L 4.7L, H381142 (Discontinued)

  • Mfr # H381142
  • Zoro # G5456639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H381142
Zoro #
G5456639
UPC #
82702367094
Country of Origin
China

Dimensions

Length
7-1/2 in
Thread Size
0.38 in; 3/8"-24
Axis 1 Length
7-1/4 in

Details

Item
Brake Hose
Material
EPDM Rubber
Features
Flexible
Vehicle Fit
Jeep Grand Cherokee 2004-99
Includes
Gasket
Fitting Type
Banjo; Female
Color
Black
Sleeve Material
Rubber
Standards
DOT Approved
Position
Rear Right
Fitting Material
Treated Steel

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.