
Brake Hydraulic Hose 1999-2004 Jeep Grand Cherokee 4.0L 4.7L, H381143
Mfr # H381143
Zoro # G5411443
product price:Â $14.99
/eaKey Features
Length
7-1/2 in
Material
EPDM Rubber
Thread Size
0.38 in; 3/8"-24
Color
Black
Fitting Type
Banjo; Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H381143
Zoro #
G5411443
UPC #
82702367100
Country of Origin
China
Dimensions
Length
7-1/2 in
Thread Size
0.38 in; 3/8"-24
Axis 1 Length
7-1/4 in
Details
Item
Brake Hose
Material
EPDM Rubber
Color
Black
Fitting Type
Banjo; Female
Includes
Gasket
Features
Flexible
Vehicle Fit
Jeep Grand Cherokee 2004-99
Sleeve Material
Rubber
Standards
DOT Approved
Fitting Material
Treated Steel
Position
Rear Left
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.