Brake Hydraulic Hose 2001-2004 Hyundai Santa Fe 2.4L, H620209

  • Mfr # H620209

  • Zoro # G5489651


product price:  $22.69
/ea

Key Features

Length
19.13 in
Material
EPDM Rubber
Thread Size
10 mm; M10-1.0
Features
Flexible
Vehicle Fit
Hyundai Santa Fe 2006-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H620209
Zoro #
G5489651
UPC #
82702457191
Country of Origin
China

Dimensions

Length
19.13 in
Thread Size
10 mm; M10-1.0

Details

Item
Brake Hose
Material
EPDM Rubber
Features
Flexible
Vehicle Fit
Hyundai Santa Fe 2006-01
Fitting Type
Banjo; Female
Includes
Gasket
Color
Black
Fitting Material
Treated Steel
Standards
DOT Approved
Sleeve Material
Rubber
Position
Rear Left; Rear Right

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.