Zoro Homepage

Brake Hydraulic Hose 2002-2003 Dodge Ram 1500, H620182

  • Mfr # H620182

  • Zoro # G5472194


product price: $49.49
/ea

Key Features

Length
23 in
Material
EPDM Rubber
Thread Size
10 mm; M12-1.0
Color
Black
Vehicle Fit
Dodge Ram 1500 2005-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620182
Zoro #
G5472194
UPC #
82702456729
Country of Origin
China

Dimensions

Length
23 in
Thread Size
10 mm; M12-1.0
Axis 1 Length
14 in

Details

Item
Brake Hose
Material
EPDM Rubber
Color
Black
Vehicle Fit
Dodge Ram 1500 2005-02
Features
Flexible
Includes
Bracket; Gasket; Jacket
Fitting Type
Banjo; Female
Fitting Material
Treated Steel
Sleeve Material
Rubber
Position
Front Left
Bracket Material
Stamped Steel
Standards
DOT Approved

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.