Brake Hydraulic Hose 2002-2003 Saturn Vue 2.2L 3.0L, H620080

  • Mfr # H620080

  • Zoro # G5559749


product price: $25.25
/ea

Key Features

Outer Sleeve Material
EPDM
Axis 1 Length
18.13 in
Hose Material
EPDM Rubber
End 2 Fitting Inside Diameter
M10 x 1,0 mm
End 1 Thread Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620080
Zoro #
G5559749
UPC #
82702454787
Country of Origin
China

Dimensions

Axis 1 Length
18.13 in
End 2 Fitting Inside Diameter
M10 x 1,0 mm
End 1 Thread Size
10 mm
Overall Length
19.13 in

Details

Outer Sleeve Material
EPDM
Hose Material
EPDM Rubber
Item
Flexible Hose
Includes
Gaskets
Color
Noir

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.