
Brake Hydraulic Hose 2004-2005 Dodge Ram 1500, H620929
Mfr # H620929
Zoro # G5547541
product price: $58.55
/eaKey Features
Outer Sleeve Material
EPDM
End 1 Thread Size
10 mm
Axis 1 Length
14 in
Overall Length
23 in
Hose Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H620929
Zoro #
G5547541
UPC #
82702640463
Country of Origin
Unknown
Dimensions
End 1 Thread Size
10 mm
Axis 1 Length
14 in
Overall Length
23 in
End 2 Fitting Inside Diameter
M10 x 1.0, M12 x 1.0
Details
Outer Sleeve Material
EPDM
Item
Flexible Hose
Hose Material
EPDM
Color
Noir
Includes
Gaskets
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.