This item is Discontinued.

Dorman Brake Hydraulic Hose 2007-2011 Honda CR-V 2.4L, H620752 H620752

Brake Hydraulic Hose 2007-2011 Honda CR-V 2.4L, H620752 (Discontinued)

  • Mfr # H620752
  • Zoro # G5514790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620752
Zoro #
G5514790
UPC #
82702638491
Country of Origin
China

Dimensions

Length
19-1/4 in
Thread Size
10 mm; M10-1.0
Axis 1 Length
18-1/2 in

Details

Item
Brake Hose
Material
EPDM Rubber
Color
Black
Includes
Bracket; Gasket
Fitting Type
Banjo; Female
Features
Flexible
Vehicle Fit
Honda CR-V 2011-07
Position
Rear Left; Rear Right
Fitting Material
Treated Steel
Bracket Material
Stamped Steel
Standards
DOT Approved
Sleeve Material
Rubber

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.