
Brake Hydraulic Hose 2010 Ford F-150 4.6L 5.4L, H621461
Mfr # H621461
Zoro # G5457269
product price:Â $26.79
/eaKey Features
End 2 Fitting Inside Diameter
M10 x 1,0 mm
Outer Sleeve Material
EPDM
End 1 Thread Size
0.38 in
Hose Material
EPDM
Includes
Gaskets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H621461
Zoro #
G5457269
UPC #
885484054653
Country of Origin
Unknown
Dimensions
End 2 Fitting Inside Diameter
M10 x 1,0 mm
End 1 Thread Size
0.38 in
Overall Length
17.75 in
Details
Outer Sleeve Material
EPDM
Item
Flexible Hose
Hose Material
EPDM
Includes
Gaskets
Color
Noir
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.