This item is Discontinued.

Dorman Brake Hydraulic Hose 2011-2014 Hyundai Sonata 2.4L 2.0L, H622261 H622261

Brake Hydraulic Hose 2011-2014 Hyundai Sonata 2.4L 2.0L, H622261 (Discontinued)

  • Mfr # H622261
  • Zoro # G5543649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H622261
Zoro #
G5543649
UPC #
885484516717
Country of Origin
China

Dimensions

Length
21.85 in
Thread Size
10 mm; M10-1.0
Axis 1 Length
20.15 in

Details

Item
Brake Hose
Material
EPDM Rubber
Includes
Bracket; Gasket
Features
Flexible
Color
Black
Vehicle Fit
Hyundai Sonata 2014-11
Fitting Type
Banjo; Female
Standards
DOT Approved
Position
Front Left
Fitting Material
Treated Steel
Flare Type
Bubble (End 2)
Bracket Material
Stamped Steel
Sleeve Material
Rubber

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.