Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H102464

  • Mfr # H102464

  • Zoro # G5565784


product price: $18.15
/ea

Key Features

End 2 Fitting Inside Diameter
3/8 in-24 int
Outer Sleeve Material
EPDM
Hose Material
EPDM
End 2 Fitting Type
Macho
Axis 1 Length
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H102464
Zoro #
G5565784
UPC #
82702357323
Country of Origin
China

Dimensions

End 2 Fitting Inside Diameter
3/8 in-24 int
Axis 1 Length
20.75 in
End 1 Thread Size
10 mm
Overall Length
22.75 in

Details

Outer Sleeve Material
EPDM
Hose Material
EPDM
End 2 Fitting Type
Macho
Includes
Gaskets
Item
Flexible Hose
Color
Noir

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.