Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H106345

  • Mfr # H106345

  • Zoro # G5553035


product price: $8.15
/ea

Key Features

End 2 Fitting Inside Diameter
M10 X 1.0
End 1 Thread Size
10 mm
Hose Material
EPDM Rubber
Outer Sleeve Material
Rubber
Includes
1 Brake Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H106345
Zoro #
G5553035
UPC #
82702357521
Country of Origin
China

Dimensions

End 2 Fitting Inside Diameter
M10 X 1.0
End 1 Thread Size
10 mm
Overall Length
7.88 in

Details

Hose Material
EPDM Rubber
Outer Sleeve Material
Rubber
Item
Brake Hydraulic Hose
Includes
1 Brake Hose
Color
Black
End 2 Fitting Type
Female
End 1 Fitting Material
Treated Steel
DOT Approved
Yes
End 2 Fitting Material
Treated Steel
End 1 Fitting Type
Female
Describe Type
Flexible Hose

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.