Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H380236

  • Mfr # H380236

  • Zoro # G5589724


product price: $18.35
/ea

Key Features

Axis 1 Length
1.38 in
Outer Sleeve Material
Rubber
Color
Black
Overall Length
18.06 in
Hose Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H380236
Zoro #
G5589724
UPC #
82702362679
Country of Origin
Israel

Dimensions

Axis 1 Length
1.38 in
Overall Length
18.06 in
End 2 Fitting Inside Diameter
M10 X 1.0
End 1 Thread Size
10 mm

Details

Outer Sleeve Material
Rubber
Color
Black
Hose Material
EPDM Rubber
Includes
Gaskets
Item
Brake Hose
Gasket Or Seal Included
Yes
DOT Approved
Yes
End 1 Fitting Material
Treated Steel
Describe Type
Flexible Hose
End 2 Fitting Material
Treated Steel
Bracket Material
Stamped Steel
End 2 Fitting Type
Female
End 1 Fitting Type
Banjo

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.