Zoro Homepage

Brake Hydraulic Hose, H380270

  • Mfr # H380270

  • Zoro # G5458319


product price: $13.45
/ea

Key Features

Length
11 in
Material
EPDM Rubber
Thread Size
10 mm; M10-1.0
Fitting Type
Female; Female
Vehicle Fit
Buick Century 2003-97, Buick Regal 1998, Chevrolet Lumina 2001-95, Chevrolet Monte Carlo 1999-95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H380270
Zoro #
G5458319
UPC #
82702362891
Country of Origin
Israel

Dimensions

Length
11 in
Thread Size
10 mm; M10-1.0

Details

Item
Brake Hose
Material
EPDM Rubber
Fitting Type
Female; Female
Vehicle Fit
Buick Century 2003-97, Buick Regal 1998, Chevrolet Lumina 2001-95, Chevrolet Monte Carlo 1999-95
Color
Black
Features
Flexible
Fitting Material
Treated Steel
Position
Rear Left; Rear Right
Standards
DOT Approved
Sleeve Material
Rubber

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.