Zoro Homepage

Brake Hydraulic Hose, H380299

  • Mfr # H380299

  • Zoro # G5469394


product price: $18.19
/ea

Key Features

Outer Sleeve Material
PVC
End 2 Fitting Inside Diameter
3/8 in-24 in
End 1 Thread Size
0.38 in
Hose Material
EPDM
Axis 1 Length
15.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H380299
Zoro #
G5469394
UPC #
82702363058
Country of Origin
China

Dimensions

End 2 Fitting Inside Diameter
3/8 in-24 in
End 1 Thread Size
0.38 in
Axis 1 Length
15.63 in
Overall Length
20 in

Details

Outer Sleeve Material
PVC
Hose Material
EPDM
Item
Flexible Hose
Includes
Gaskets
Color
Noir

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.