Zoro Homepage

Brake Hydraulic Hose, H380340

  • Mfr # H380340

  • Zoro # G5463085


product price: $25.49
/ea

Key Features

Length
18.88 in
Material
EPDM Rubber
Thread Size
10 mm; 3/8"-24
Features
Flexible
Vehicle Fit
Dodge Ram 1500 1999-94, Dodge Ram 2500 1999-94, Dodge Ram 3500 1999-94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H380340
Zoro #
G5463085
UPC #
82702363461
Country of Origin
China

Dimensions

Length
18.88 in
Thread Size
10 mm; 3/8"-24

Details

Item
Brake Hose
Material
EPDM Rubber
Features
Flexible
Vehicle Fit
Dodge Ram 1500 1999-94, Dodge Ram 2500 1999-94, Dodge Ram 3500 1999-94
Color
Black
Fitting Type
Banjo; Female
Includes
Bracket; Gasket; Jacket
Position
Front Right
Bracket Material
Stamped Steel
Fitting Material
Treated Steel
Sleeve Material
PVC
Standards
DOT Approved

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.