
Brake Hydraulic Hose, H380385
Mfr # H380385
Zoro # G5444264
product price: $26.35
/eaKey Features
Length
17.13 in
Material
EPDM Rubber
Thread Size
3/8 in, 3/8 in; 3/8"-24
Vehicle Fit
Ford 2007-92
Features
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H380385
Zoro #
G5444264
UPC #
82702363881
Country of Origin
China
Dimensions
Length
17.13 in
Thread Size
3/8 in, 3/8 in; 3/8"-24
Details
Item
Brake Hose
Material
EPDM Rubber
Vehicle Fit
Ford 2007-92
Features
Flexible
Color
Black
Fitting Type
Junction; Female
Fitting Material
Treated Steel
Position
Rear Center
Standards
DOT Approved
Sleeve Material
Rubber
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.