Zoro Homepage

Brake Hydraulic Hose, H380460

  • Mfr # H380460

  • Zoro # G5557719


product price: $27.75
/ea

Key Features

End 1 Thread Size
0.44 in
End 2 Fitting Inside Diameter
3/8 in-24 in
Hose Material
EPDM Rubber
Outer Sleeve Material
Plastic
Overall Length
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H380460
Zoro #
G5557719
UPC #
82702364581
Country of Origin
China

Dimensions

End 1 Thread Size
0.44 in
End 2 Fitting Inside Diameter
3/8 in-24 in
Overall Length
20.25 in

Details

Hose Material
EPDM Rubber
Outer Sleeve Material
Plastic
Item
Flexible Hose
Includes
Gaskets
Color
Noir

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.