Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H380467

  • Mfr # H380467

  • Zoro # G5517274


product price: $12.69
/ea

Key Features

Axis 1 Length
11.75 in
Outer Sleeve Material
EPDM
Hose Material
EPDM
Includes
Gaskets
Overall Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H380467
Zoro #
G5517274
UPC #
82702364628
Country of Origin
China

Dimensions

Axis 1 Length
11.75 in
Overall Length
12.25 in
End 2 Fitting Inside Diameter
M10 x 1,0 mm
End 1 Thread Size
10 mm

Details

Outer Sleeve Material
EPDM
Hose Material
EPDM
Includes
Gaskets
Item
Flexible Hose
Color
Noir

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.