Zoro Homepage

Brake Hydraulic Hose, H380581

  • Mfr # H380581

  • Zoro # G5439023


product price: $16.79
/ea

Key Features

Hose Material
EPDM
Outer Sleeve Material
EPDM
Axis 1 Length
13.25 in
End 2 Fitting Inside Diameter
M10 x 1,0 mm
Color
Noir
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H380581
Zoro #
G5439023
UPC #
82702365427
Country of Origin
China

Dimensions

Axis 1 Length
13.25 in
End 2 Fitting Inside Diameter
M10 x 1,0 mm
End 1 Thread Size
10 mm
Overall Length
15.5 in

Details

Hose Material
EPDM
Outer Sleeve Material
EPDM
Color
Noir
Item
Flexible Hose
Includes
Gaskets

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.