Zoro Homepage

Brake Hydraulic Hose, H381184

  • Mfr # H381184

  • Zoro # G5538889


product price: $28.55
/ea

Key Features

Length
23 in
Material
EPDM Rubber
Thread Size
0.38 in; 3/8"-24
Fitting Type
Banjo; Female
Vehicle Fit
Ford F-250 2001, Ford F-250 Super Duty 2001-99, Ford F-350 Super Duty 2004-99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H381184
Zoro #
G5538889
UPC #
82702367346
Country of Origin
China

Dimensions

Length
23 in
Thread Size
0.38 in; 3/8"-24
Axis 1 Length
17.87 in

Details

Item
Brake Hose
Material
EPDM Rubber
Fitting Type
Banjo; Female
Vehicle Fit
Ford F-250 2001, Ford F-250 Super Duty 2001-99, Ford F-350 Super Duty 2004-99
Includes
Gasket
Color
Black
Features
Flexible
Standards
DOT Approved
Sleeve Material
Rubber
Fitting Material
Treated Steel
Position
Front Left

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.