Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H38664

  • Mfr # H38664

  • Zoro # G5517195


product price: $15.59
/ea

Key Features

Material
EPDM Rubber
Thread Size
10 mm; 3/8"-24
Features
Flexible
Fitting Type
Banjo; Female
Includes
Gasket; Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H38664
Zoro #
G5517195
UPC #
82702372715
Country of Origin
China

Dimensions

Thread Size
10 mm; 3/8"-24
Axis 1 Length
12-1/4 in

Details

Item
Brake Hose
Material
EPDM Rubber
Features
Flexible
Fitting Type
Banjo; Female
Includes
Gasket; Jacket
Color
Black
Vehicle Fit
Cadillac 2000-99, Chevrolet 2000-88, GMC 2000-88
Sleeve Material
Rubber
Standards
DOT Approved
Fitting Material
Treated Steel
Position
Front Left

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.