
Brake Hydraulic Hose, H38808
Mfr # H38808
Zoro # G5483239
product price: $20.19
/eaKey Features
Outer Sleeve Material
EPDM
End 1 Thread Size
10 mm
Axis 1 Length
16.88 in
End 2 Fitting Inside Diameter
3/8 in-24 in
Includes
Gaskets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H38808
Zoro #
G5483239
UPC #
82702373569
Country of Origin
China
Dimensions
End 1 Thread Size
10 mm
Axis 1 Length
16.88 in
End 2 Fitting Inside Diameter
3/8 in-24 in
Overall Length
20.13 in
Details
Outer Sleeve Material
EPDM
Includes
Gaskets
Hose Material
EPDM Rubber
Color
Noir
Item
Flexible Hose
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.