
Brake Hydraulic Hose, H38845
Mfr # H38845
Zoro # G5592962
product price: $16.89
/eaKey Features
Color
Noir
Hose Material
EPDM Rubber
Overall Length
17.5 in
End 1 Thread Size
45724
Outer Sleeve Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H38845
Zoro #
G5592962
UPC #
82702373828
Country of Origin
China
Dimensions
Overall Length
17.5 in
End 1 Thread Size
45724
End 2 Fitting Inside Diameter
3/8 in-24 in
Axis 1 Length
16.38 in
Details
Color
Noir
Hose Material
EPDM Rubber
Outer Sleeve Material
EPDM
Item
Flexible Hose
Includes
1 Brake Hose
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.