
Brake Hydraulic Hose, H38869
Mfr # H38869
Zoro # G5517895
product price: $12.99
/eaKey Features
End 1 Thread Size
10 mm
Axis 1 Length
17.5 in
Outer Sleeve Material
EPDM
Hose Material
EPDM
End 2 Fitting Inside Diameter
3/8 in-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H38869
Zoro #
G5517895
UPC #
82702374023
Country of Origin
China
Dimensions
End 1 Thread Size
10 mm
Axis 1 Length
17.5 in
End 2 Fitting Inside Diameter
3/8 in-24
Overall Length
20.5 in
Details
Outer Sleeve Material
EPDM
Hose Material
EPDM
Item
Flexible Hose
Includes
Gaskets
Color
Noir
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.