
Brake Hydraulic Hose, H620522
Mfr # H620522
Zoro # G5463042
product price: $16.69
/eaKey Features
Hose Material
EPDM Rubber
Axis 1 Length
11.13 in
Outer Sleeve Material
EPDM
End 2 Fitting Inside Diameter
M10 X 1.0
Overall Length
11.88 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H620522
Zoro #
G5463042
UPC #
82702624395
Country of Origin
China
Dimensions
Axis 1 Length
11.13 in
End 2 Fitting Inside Diameter
M10 X 1.0
Overall Length
11.88 in
End 1 Thread Size
10 mm
Details
Hose Material
EPDM Rubber
Outer Sleeve Material
EPDM
Includes
Gaskets
End 2 Fitting Type
Pinch Bolt
Item
Flexible Hose
Color
Noir
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.