
Brake Hydraulic Hose, H620711
Mfr # H620711
Zoro # G5543603
product price: $38.45
/eaKey Features
Length
26-1/4 in
Material
EPDM Rubber
Thread Size
7/16 in, 3/8 in; 3/8"-24
Features
Flexible
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H620711
Zoro #
G5543603
UPC #
82702674420
Country of Origin
China
Dimensions
Length
26-1/4 in
Thread Size
7/16 in, 3/8 in; 3/8"-24
Axis 1 Length
26 in
Details
Item
Brake Hose
Material
EPDM Rubber
Features
Flexible
Color
Black
Vehicle Fit
Ford F-150 2003-99, Ford F-150 Heritage 2004, Ford Lobo 2004
Fitting Type
Junction; Female
Includes
Bracket; Jacket
Sleeve Material
Rubber
Bracket Material
Stamped Steel
Position
Rear Center
Standards
DOT Approved
Fitting Material
Treated Steel
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.