
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H620787
Zoro #
G5533225
UPC #
82702638880
Country of Origin
China
Dimensions
Length
31 in
Thread Size
10 mm; M12-1.0
Axis 1 Length
29-3/4 in
Details
Item
Brake Hose
Material
EPDM Rubber
Vehicle Fit
Chevrolet 2013-07, GMC 2013-07, Hummer 2009-08
Features
Flexible
Color
Black
Fitting Type
Banjo; Female
Includes
Bracket; Gasket; Jacket
Standards
DOT Approved
Fitting Material
Treated Steel
Bracket Material
Stamped Steel
Sleeve Material
Plastic
Position
Front Right
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.