
Brake Hydraulic Hose, H620807
Mfr # H620807
Zoro # G9407978
product price: $15.85
/eaKey Features
End 1 Fitting Type
Female
End 1 Thread Size
M12
Packaging Type
Box
End 2 Fitting Type
Female
Outer Sleeve Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H620807
Zoro #
G9407978
UPC #
30082702651804
Country of Origin
Unknown
Dimensions
End 1 Thread Size
M12
End 2 Fitting Inside Diameter
M10 X 1.0
Overall Length
17.5 in
Details
End 1 Fitting Type
Female
Packaging Type
Box
End 2 Fitting Type
Female
Outer Sleeve Material
Rubber
Includes
1 Brake Hose
End 1 Fitting Material
Treated Steel
End 2 Fitting Material
Treated Steel
Color
Black
Hose Material
EPDM Rubber
Item
Brake Hose
DOT Approved
Yes
Describe Type
Flexible Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.