Zoro Homepage

Brake Hydraulic Hose, H620964

  • Mfr # H620964

  • Zoro # G5539850


product price: $14.19
/ea

Key Features

Length
12-1/4 in
Material
EPDM Rubber
Thread Size
10 mm; M10-1.0
Includes
Gasket
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620964
Zoro #
G5539850
UPC #
82702640852
Country of Origin
China

Dimensions

Length
12-1/4 in
Thread Size
10 mm; M10-1.0
Axis 1 Length
11-1/4 in

Details

Item
Brake Hose
Material
EPDM Rubber
Includes
Gasket
Color
Black
Vehicle Fit
Hyundai Azera 2013-06, Hyundai Sonata 2010-06
Fitting Type
Banjo; Female
Features
Flexible
Position
Rear Left; Rear Right
Fitting Material
Treated Steel
Standards
DOT Approved
Sleeve Material
Rubber

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.