Zoro Homepage

Brake Hydraulic Hose, H621000

  • Mfr # H621000

  • Zoro # G5590241


product price: $38.85
/ea

Key Features

Length
25 in
Material
EPDM Rubber
Thread Size
0.38 in; 3/8"-24
Features
Flexible
Fitting Type
Banjo; Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H621000
Zoro #
G5590241
UPC #
82702641255
Country of Origin
China

Dimensions

Length
25 in
Thread Size
0.38 in; 3/8"-24
Axis 1 Length
21-1/4 in

Details

Item
Brake Hose
Material
EPDM Rubber
Features
Flexible
Fitting Type
Banjo; Female
Color
Black
Includes
Bracket; Gasket
Vehicle Fit
Ford F-250 2009-08, Ford F-250 Super Duty 2010-07, Ford F-350 Super Duty 2010-07
Bracket Material
Stamped Steel
Standards
DOT Approved
Sleeve Material
Rubber
Position
Front Left
Fitting Material
Treated Steel

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.