
Brake Hydraulic Hose, H621171
Mfr # H621171
Zoro # G9401772
product price: $56.45
/eaKey Features
Length
9-1/4 in
Material
EPDM Rubber
Thread Size
10 mm; M10-1.0
Features
Flexible
Standards
DOT Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H621171
Zoro #
G9401772
UPC #
885484051751
Country of Origin
Unknown
Dimensions
Length
9-1/4 in
Thread Size
10 mm; M10-1.0
Details
Item
Brake Hose
Material
EPDM Rubber
Features
Flexible
Standards
DOT Approved
Includes
Gasket
Color
Black
Fitting Type
Banjo; Male
Vehicle Fit
Volkswagen Cabrio 2002-99
Fitting Material
Treated Steel
Sleeve Material
Rubber
Position
Rear Left Outer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.