Zoro Homepage
This item is Discontinued.
Dorman Brake Hydraulic Hose, H621312 H621312

Brake Hydraulic Hose, H621312 (Discontinued)

  • Mfr # H621312
  • Zoro # G5411215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H621312
Zoro #
G5411215
UPC #
885484053168
Country of Origin
China

Dimensions

Length
12.93 in
Thread Size
10 mm; M10-1.0
Axis 1 Length
12.31 in

Details

Item
Brake Hose
Material
EPDM Rubber
Fitting Type
Banjo; Female
Color
Black
Includes
Gasket
Features
Flexible
Vehicle Fit
Dodge Nitro 2011-09, Jeep Liberty 2012-08
Fitting Material
Treated Steel
Bracket Material
Stamped Steel
Sleeve Material
Rubber
Position
Rear Right
Standards
DOT Approved

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.