
Brake Hydraulic Hose, H621416
Mfr # H621416
Zoro # G9402938
product price: $15.15
/eaKey Features
End 1 Thread Size
10 mm
Outer Sleeve Material
Rubber
End 2 Fitting Inside Diameter
M10 X 1.0
End 1 Fitting Material
Treated Steel
Hose Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H621416
Zoro #
G9402938
UPC #
885484057647
Country of Origin
Unknown
Dimensions
End 1 Thread Size
10 mm
End 2 Fitting Inside Diameter
M10 X 1.0
Axis 1 Length
7.5 in
Overall Length
8.25 in
Details
Outer Sleeve Material
Rubber
Item
Brake Hose
End 1 Fitting Material
Treated Steel
Hose Material
EPDM Rubber
End 2 Fitting Type
Female
Gasket Or Seal Included
Yes
End 2 Fitting Material
Treated Steel
Color
Black
Includes
1 Brake Hose, Gaskets
Packaging Type
Box
Describe Type
Flexible Hose
DOT Approved
Yes
End 1 Fitting Type
Banjo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.