Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H621540

  • Mfr # H621540

  • Zoro # G5541853


product price: $29.69
/ea

Key Features

Length
16 in
Material
EPDM Rubber
Thread Size
3/8 in, 3/8 in; 7/16"-24
Color
Black
Features
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H621540
Zoro #
G5541853
UPC #
885484066915
Country of Origin
China

Dimensions

Length
16 in
Thread Size
3/8 in, 3/8 in; 7/16"-24

Details

Item
Brake Hose
Material
EPDM Rubber
Color
Black
Features
Flexible
Fitting Type
Junction; Female
Vehicle Fit
Cadillac 2003-02, Chevrolet 2003-00, GMC 2003-00
Standards
DOT Approved
Sleeve Material
Rubber
Position
Rear; Rear Center
Fitting Material
Treated Steel

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.