Zoro Homepage

Brake Hydraulic Hose, H622115

  • Mfr # H622115

  • Zoro # G9410209


product price: $31.69
/ea

Key Features

End 2 Fitting Type
Male
End 1 Fitting Type
Male
Packaging Type
Box
Outer Sleeve Material
Rubber
Bracket Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H622115
Zoro #
G9410209
UPC #
885484250291
Country of Origin
Unknown

Dimensions

Overall Length
37.52 in
Axis 1 Length
37.52 in
End 2 Fitting Inside Diameter
5/8 in-18 ext, 7/16 in-24 int
End 1 Thread Size
7/16 in-24

Details

End 2 Fitting Type
Male
End 1 Fitting Type
Male
Packaging Type
Box
Item
Brake Hose
Outer Sleeve Material
Rubber
Bracket Included
Yes
End 1 Fitting Material
Treated Steel
Includes
1 Brake Hose
Color
Black
End 2 Fitting Material
Treated Steel
Hose Material
EPDM Rubber
Bracket Material
Stamped Steel
Describe Type
Flexible Hose
DOT Approved
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.