Zoro Homepage

Brake Hydraulic Hose, H622128

  • Mfr # H622128

  • Zoro # G000545041


product price: $38.89
/ea

Key Features

Overall Length
37.4 in
Outer Sleeve Material
Rubber
Hose Material
EPDM Rubber
Color
Black
End 1 Thread Size
7/16 in-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H622128
Zoro #
G000545041
UPC #
885484250420
Country of Origin
Unknown

Dimensions

Overall Length
37.4 in
End 1 Thread Size
7/16 in-24
Axis 1 Length
36.61 in
End 2 Fitting Inside Diameter
5/8 in-18 ext, 7/16 in-24 int

Details

Outer Sleeve Material
Rubber
Hose Material
EPDM Rubber
Color
Black
End 1 Fitting Material
Treated Steel
End 2 Fitting Material
Treated Steel
End 2 Fitting Type
Male
Bracket Material
Stamped Steel
Includes
Jacket Included
DOT Approved
Yes
Item
Brake Hose
Describe Type
Flexible Hose
End 1 Fitting Type
Male
Bracket Included
Yes

Description

Brake Hydraulic Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.