Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H622143

  • Mfr # H622143

  • Zoro # G9396050


product price: $39.39
/ea

Key Features

End 2 Fitting Inside Diameter
7/16 in-24
Bracket Included
Yes
Bracket Material
Stamped Steel
End 2 Fitting Material
Treated Steel
End 1 Fitting Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H622143
Zoro #
G9396050
UPC #
885484250574
Country of Origin
Unknown

Dimensions

End 2 Fitting Inside Diameter
7/16 in-24
End 1 Thread Size
7/16 in-24
Axis 1 Length
25.98 in
Overall Length
29.92 in

Details

Bracket Included
Yes
Bracket Material
Stamped Steel
End 2 Fitting Material
Treated Steel
Item
Brake Hydraulic Hose
End 1 Fitting Type
Female
DOT Approved
Yes
Describe Type
Flexible Hose
End 1 Fitting Material
Treated Steel
Jacket Included
Yes
Color
Black
Outer Sleeve Material
Rubber
Hose Material
EPDM Rubber
End 2 Fitting Type
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.