Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H622149

  • Mfr # H622149

  • Zoro # G9395326


product price: $34.15
/ea

Key Features

End 2 Fitting Inside Diameter
7/16 in-24
Outer Sleeve Material
Plastic
Bracket Included
Yes
End 2 Fitting Type
Female
End 1 Thread Size
7/16 in-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H622149
Zoro #
G9395326
UPC #
885484250635
Country of Origin
Unknown

Dimensions

End 2 Fitting Inside Diameter
7/16 in-24
End 1 Thread Size
7/16 in-24
Axis 1 Length
33.46 in
Overall Length
33.85 in

Details

Outer Sleeve Material
Plastic
Bracket Included
Yes
End 2 Fitting Type
Female
End 1 Fitting Type
Male
End 2 Fitting Material
Treated Steel
Packaging Type
Box
Jacket Included
Yes
End 1 Fitting Material
Treated Steel
Hose Material
EPDM Rubber
Includes
1 Brake Hose
Bracket Material
Stamped Steel
Item
Brake Hydraulic Hose
Color
Black
Describe Type
Flexible Hose
DOT Approved
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.