Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H622185

  • Mfr # H622185

  • Zoro # G9396166


product price: $30.25
/ea

Key Features

Length
11.41 in
Material
EPDM Rubber
Thread Size
7/16"-24; 3/8"-24
Standards
DOT Approved
Includes
Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H622185
Zoro #
G9396166
UPC #
885484284227
Country of Origin
Unknown

Dimensions

Length
11.41 in
Thread Size
7/16"-24; 3/8"-24

Details

Item
Brake Hose
Material
EPDM Rubber
Standards
DOT Approved
Includes
Bracket
Features
Flexible
Color
Black
Vehicle Fit
Ford Mustang 1973-71
Fitting Type
Junction; Female
Bracket Material
Stamped Steel
Flare Type
Inverted; Inverted
Fitting Material
Treated Steel
Position
Rear Center
Sleeve Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.