Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Hydraulic Hose, H622255

  • Mfr # H622255

  • Zoro # G5519060


product price: $42.15
/ea

Key Features

Axis 1 Length
24.37 in
Color
Black
End 2 Fitting Inside Diameter
3/8 in-24
End 1 Thread Size
0.38 in
Overall Length
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H622255
Zoro #
G5519060
UPC #
885484328983
Country of Origin
China

Dimensions

Axis 1 Length
24.37 in
End 2 Fitting Inside Diameter
3/8 in-24
End 1 Thread Size
0.38 in
Overall Length
29.5 in

Details

Color
Black
Item
Brake Hose
Outer Sleeve Material
Rubber
Hose Material
EPDM Rubber
Includes
Gaskets
Gasket Or Seal Included
Yes
End 2 Fitting Material
Treated Steel
End 2 Fitting Type
Female
Bracket Material
Stamped Steel
Bracket Included
Yes
End 1 Fitting Type
Banjo
Describe Type
Flexible Hose
DOT Approved
Yes
End 1 Fitting Material
Treated Steel

Description

Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.