
Brake Hydraulic Hose, H86550
Mfr # H86550
Zoro # G5484024
product price: $19.45
/eaKey Features
Hose Material
EPDM
End 2 Fitting Inside Diameter
3/8 in-24 int
End 2 Fitting Type
Macho
Outer Sleeve Material
EPDM
End 1 Thread Size
0.438 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H86550
Zoro #
G5484024
UPC #
82702376300
Country of Origin
China
Dimensions
End 2 Fitting Inside Diameter
3/8 in-24 int
End 1 Thread Size
0.438 in
Axis 1 Length
21.5 in
Overall Length
22.87 in
Details
Hose Material
EPDM
End 2 Fitting Type
Macho
Outer Sleeve Material
EPDM
Includes
Gaskets
Color
Noir
Item
Flexible Hose
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.