
BRAKE LINE SECONDARY
Mfr # 905-931
Zoro # G012447609
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Fitting Type
Male Fitting, Hardline Type With Tube Nut
Item Grade
Standard Replacement
Brake Line Size
6 mm
Hose/Line Maximum Pressure (psi)
1500
Housing Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905-931
Zoro #
G012447609
UPC #
37495694797
Country of Origin
Unknown
Dimensions
Brake Line Size
6 mm
Details
Fitting Type
Male Fitting, Hardline Type With Tube Nut
Item Grade
Standard Replacement
Hose/Line Maximum Pressure (psi)
1500
Housing Color
Natural
Fittings Included
Yes
Includes
1 Brake Line, 1 Tube Nut
Material
Steel Braided Hose
Item
Brake Line
Description
Direct replacement - this brake hydraulic line is designed to match the fit and function of the original line on specified vehicles;Restores functionality - reliable replacement for an original part that has failed due to heat and corrosion;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.