Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder 1973-1979 Volkswagen Super Beetle 1.6L, M96382

  • Mfr # M96382

  • Zoro # G5629834


product price: $55.19
/ea

Key Features

Bore Dia.
3/4 in
Number of Ports
4
Material
Cast Iron
Vehicle Fit
Volkswagen Super Beetle 1979-73
Secondary Outlet Size
M10-1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M96382
Zoro #
G5629834
UPC #
82702402115
Country of Origin
Unknown

Dimensions

Bore Dia.
3/4 in
Secondary Outlet Size
M10-1.00
Rearward Outlet Size
M10-1.00

Details

Number of Ports
4
Material
Cast Iron
Vehicle Fit
Volkswagen Super Beetle 1979-73
Item
Brake Master Cylinder

Description

Dorman's Brake Master Cylinders are suitable for a broad spectrum of vehicle applications. We also offer a selective line of Master Cylinder Repair Kits and Master Cylinder replacement parts, available separately. First Stop brake master cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake master cylinder's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.