
Brake Master Cylinder 2002-2003 Dodge Ram 1500, M630339
Mfr # M630339
Zoro # G5404312
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
2
Bore Dia.
1.313 in
Vehicle Fit
Dodge Ram 1500 2005-02
Material
Aluminum
Includes
Reservoir; Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M630339
Zoro #
G5404312
UPC #
82702624524
Country of Origin
Taiwan, Province of China
Dimensions
Bore Dia.
1.313 in
Rearward Outlet Size
M10-1.00
Secondary Outlet Size
M12-1.00
Details
Number of Ports
2
Vehicle Fit
Dodge Ram 1500 2005-02
Material
Aluminum
Includes
Reservoir; Sensor
Item
Brake Master Cylinder
Description
Dorman's Brake Master Cylinders are suitable for a broad spectrum of vehicle applications. We also offer a selective line of Master Cylinder Repair Kits and Master Cylinder replacement parts, available separately. First Stop brake master cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake master cylinder's for virtually every automobile on the road today.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.