Zoro Homepage

Brake Master Cylinder 2007-2011 Honda CR-V 2.4L, M630587

  • Mfr # M630587

  • Zoro # G5446741


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
7/8 in
Includes
Reservoir
Vehicle Fit
Honda CR-V 2011-07
Material
Aluminum
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M630587
Zoro #
G5446741
UPC #
885484084971
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
7/8 in
Rearward Outlet Size
M12-1.00
Secondary Outlet Size
M12-1.00

Details

Includes
Reservoir
Vehicle Fit
Honda CR-V 2011-07
Material
Aluminum
Number of Ports
2
Item
Brake Master Cylinder

Description

Dorman's Brake Master Cylinders are suitable for a broad spectrum of vehicle applications. We also offer a selective line of Master Cylinder Repair Kits and Master Cylinder replacement parts, available separately. First Stop brake master cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake master cylinder's for virtually every automobile on the road today.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.