Zoro Homepage

Brake Master Cylinder, M390259

  • Mfr # M390259

  • Zoro # G5421128


product price: $54.25
/ea

Key Features

Material
Aluminum
Includes
Reservoir
Number of Ports
2
Bore Dia.
40 mm; 1-1/8 in
Vehicle Fit
Cadillac 2000-99, Chevrolet 2000-94, Dodge 1996-95, GMC 2000-94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M390259
Zoro #
G5421128
UPC #
8270239584
Country of Origin
Unknown

Dimensions

Bore Dia.
40 mm; 1-1/8 in
Rearward Outlet Size
1/2"-20

Details

Material
Aluminum
Includes
Reservoir
Number of Ports
2
Vehicle Fit
Cadillac 2000-99, Chevrolet 2000-94, Dodge 1996-95, GMC 2000-94
Item
Brake Master Cylinder

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.