Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder, M390370

  • Mfr # M390370

  • Zoro # G6492593


product price: $60.79
/ea

Key Features

Includes
Reservoir; Sensor
Material
Aluminum
Vehicle Fit
Ford Taurus 2003-97, Mercury Sable 2003-97
Bore Dia.
1 in
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M390370
Zoro #
G6492593
UPC #
82702396704
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1 in
Secondary Outlet Size
M12-1.00
Rearward Outlet Size
M10-1.00

Details

Includes
Reservoir; Sensor
Material
Aluminum
Vehicle Fit
Ford Taurus 2003-97, Mercury Sable 2003-97
Number of Ports
2
Item
Brake Master Cylinder

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.