Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Master Cylinder, M390389

  • Mfr # M390389

  • Zoro # G6484114


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Material
Aluminum
Vehicle Fit
Ford 2002-97
Includes
Reservoir; Sensor
Bore Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M390389
Zoro #
G6484114
UPC #
82702396810
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1-1/4 in
Secondary Outlet Size
9/16"-24
Rearward Outlet Size
M18-1.50

Details

Number of Ports
2
Material
Aluminum
Vehicle Fit
Ford 2002-97
Includes
Reservoir; Sensor
Item
Brake Master Cylinder

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.