Zoro Homepage

Brake Master Cylinder, M39882

  • Mfr # M39882

  • Zoro # G6504161


product price: $62.15
/ea

Key Features

Includes
Reservoir; Sensor
Material
Aluminum
Vehicle Fit
Honda Accord 1997-90, Honda Prelude 1996-92
Bore Dia.
0.938 in
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39882
Zoro #
G6504161
UPC #
82702400975
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
0.938 in
Secondary Outlet Size
M10-1.00
Rearward Outlet Size
M10-1.00

Details

Includes
Reservoir; Sensor
Material
Aluminum
Vehicle Fit
Honda Accord 1997-90, Honda Prelude 1996-92
Number of Ports
2
Item
Brake Master Cylinder

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.